Portable Yard Ramp, 16,000 lb. Capacity
Mfr # 16SYS9630NU
Zoro # G7255267
product price: $15,571.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Key Features
Load Capacity
16,000 lb
Overall Length
30 ft
Overall Width
96 in
Includes
Top and Bottom Floor Plate Approach to Insure Long Life
Deck
Steel Grating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16SYS9630NU
Zoro #
G7255267
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
30 ft
Overall Width
96 in
Side Rail Height
8 in
Usable Width
90 in
Raised Height
72 in
Lowered Height
40 in
Service Height - Minimum
40 in
Retracted Length
30 ft
Apron Length
30 in
Service Height - Maximum
72 in
Material Thickness
1/4 in
Details
Item
Portable Yard Ramp
Load Capacity
16,000 lb
Includes
Top and Bottom Floor Plate Approach to Insure Long Life
Deck
Steel Grating
Material
Steel
Product Type
Yard Ramp
Load Capacity - Maximum
16,000 lb
Side Rail Type
Raised
Surface Tread Type
Diamond Treadplate
Color
Blue, Gray
End Style
Apron
Description
Portable Yard Ramp, Load Capacity 16,000 lb., Overall Length 30 ft., Overall Width 96 In., Usable Width 90 In., Raised Height 72 In., Lowered Height 40 In., 8 In. Side Rail Height, Material Steel, Steel Grating Deck, Includes Solid 18 In. Rubber Tires, Safety Chains, Secure Yard Ramp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.