Portable Yard Ramp, 16,000 lb. Capacity
Mfr # 16SYS9636L
Zoro # G7255011
product price: $23,476.99
/eaKey Features
Load Capacity
16,000 lb
Overall Length
36 ft
Overall Width
96 in
Usable Width
90 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16SYS9636L
Zoro #
G7255011
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
36 ft
Overall Width
96 in
Usable Width
90 in
Lowered Height
33 in
Side Rail Height
8 in
Raised Height
67 in
Service Height - Minimum
33 in
Service Height - Maximum
67 in
Material Thickness
1/4 in
Apron Length
30 in
Retracted Length
36 ft
Details
Item
Portable Yard Ramp
Load Capacity
16,000 lb
Material
Steel
Deck
Steel Grating
Includes
16 in Lip on Carrier End Treadplate, Full Undercarriage with Solid 18 in Rubber Tires, Safety Chains to Secure Yard Ramp & Double-Acting Hydraulic Pump to Adjust the Portable Units
Surface Tread Type
Diamond Treadplate
Side Rail Type
Raised
Load Capacity - Maximum
16,000 lb
Color
Blue, Gray
End Style
Apron
Product Type
Yard Ramp
Description
Portable Yard Ramp, Load Capacity 16,000 lb., Overall Length 36 ft., Overall Width 96 In., Usable Width 90 In., Raised Height 67 In., Lowered Height 33 In., 8 In. Side Rail Height, Material Steel, Steel Grating Deck, Includes Full Undercarriage with Solid 18 In. Rubber Tires, Safety Chains, Secure Yard Ramp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.