Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Yard Ramp, 25,000 lb. Capacity

  • Mfr # 25SYS9636L

  • Zoro # G7254935


product price: $23,921.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
25,000 lb
Overall Length
36 ft
Overall Width
96 in
Raised Height
67 in
Lowered Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25SYS9636L
Zoro #
G7254935
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 ft
Overall Width
96 in
Raised Height
67 in
Lowered Height
33 in
Side Rail Height
8 in
Usable Width
90 in
Service Height - Minimum
33 in
Service Height - Maximum
67 in
Material Thickness
1/4 in
Retracted Length
36 ft
Apron Length
30 in

Details

Item
Portable Yard Ramp
Load Capacity
25,000 lb
Material
Steel
Includes
16 in Lip on Carrier End Treadplate, Full Undercarriage with Solid 18 in Rubber Tires, Safety Chains to Secure Yard Ramp & Double-Acting Hydraulic Pump to Adjust the Portable Units
Deck
Steel Grating
Color
Blue, Gray
Load Capacity - Maximum
25,000 lb
Product Type
Yard Ramp
Surface Tread Type
Diamond Treadplate
Side Rail Type
Raised
End Style
Apron

Description

Portable Yard Ramp, Load Capacity 25,000 lb., Overall Length 36 ft., Overall Width 96 In., Usable Width 90 In., Raised Height 67 In., Lowered Height 33 In., 8 In. Side Rail Height, Material Steel, Steel Grating Deck, Includes Full Undercarriage with Solid 18 In. Rubber Tires, Safety Chains, Secure Yard Ramp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.