Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Yard Ramp, 30,000 lb. Capacity

  • Mfr # 30SYS12040NU

  • Zoro # G7255145


product price: $32,373.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
30,000 lb
Overall Length
40 ft
Overall Width
120 in
Material
Steel
Lowered Height
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30SYS12040NU
Zoro #
G7255145
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
40 ft
Overall Width
120 in
Lowered Height
45 in
Usable Width
114 in
Side Rail Height
8 in
Raised Height
88 in
Retracted Length
40 ft
Service Height - Minimum
45 in
Service Height - Maximum
76 in
Material Thickness
1/4 in
Apron Length
30 in

Details

Item
Portable Yard Ramp
Load Capacity
30,000 lb
Material
Steel
Includes
16 in Lip on Carrier End Treadplate, Safety Chains to Secure Yard Ramp
Deck
Steel Grating
Surface Tread Type
Diamond Treadplate
Side Rail Type
Raised
End Style
Apron
Product Type
Yard Ramp
Color
Blue, Gray
Load Capacity - Maximum
30,000 lb

Description

Portable Yard Ramp,30,000 lb. Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.