Zoro Homepage

Post-Corner 42", High withFasteners

  • Mfr # TGP42-C-YEL

  • Zoro # G7150827


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
Overall Height
42 in
Color
Yellow
Includes
(4) Bolt Assembly Fasteners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TGP42-C-YEL
Zoro #
G7150827
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Mounting Plate Length
8 in
Post Width
4 in
Mounting Hole Diameter
3/4 in
Post Depth
4 in
Mounting Plate Width
8 in

Details

Item
Post-Corner 42",High withFasteners
Material
Steel
Finish
Powder Coated
Color
Yellow
Includes
(4) Bolt Assembly Fasteners
Number of Mounting Holes
4
Includes Mounting Hardware
Mounting Hardware Included
Rail Mounting Style
Bolt-On
Post Type
Corner
Product Type
Guardrail Post
Number of Rail Levels
2

Description

Steel, Yellow, Includes (4) Bolt Assembly Fasteners, Finish Powder Coated, Number of Mounting Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.