Zoro Homepage

Yard Ramp, 20,000 lb, 30 ft, Width 70 In

  • Mfr # 20SYS7030

  • Zoro # G9805171


product price: $16,594.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Load Capacity
20,000 lb
Overall Length
30 ft
Overall Width
70 in
Includes
16 in Lip on Carrier End Treadplate, Full Undercarriage with Solid 18 in Rubber Tires, Safety Chains to Secure Yard Ramp & Double-Acting Hydraulic Pump to Adjust the Portable Units
Deck
Steel Grating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20SYS7030
Zoro #
G9805171
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
30 ft
Overall Width
70 in
Raised Height
72 in
Usable Width
64 in
Side Rail Height
8 in
Lowered Height
40 in
Retracted Length
30 ft
Service Height - Maximum
72 in
Apron Length
30 in
Service Height - Minimum
40 in
Material Thickness
1/4 in

Details

Item
Portable Yard Ramp
Load Capacity
20,000 lb
Includes
16 in Lip on Carrier End Treadplate, Full Undercarriage with Solid 18 in Rubber Tires, Safety Chains to Secure Yard Ramp & Double-Acting Hydraulic Pump to Adjust the Portable Units
Deck
Steel Grating
Material
Steel
Side Rail Type
Raised
Surface Tread Type
Diamond Treadplate
Product Type
Yard Ramp
Load Capacity - Maximum
20,000 lb
Color
Blue, Gray
End Style
Apron

Description

Yardramp, Load Capacity 20,000 lb., Length 30 ft., Width 70 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.