Shop BLUFF MFG

Bluff 16SYS8436L Steel Yard Ramp Forklift Dock Ramp 36'Lx84"W 16,000 Lb. W/ Tow Bar

  • Mfr # 16SYS8436L + YRATOW
  • Zoro # G105777453

product price: 
$
37,986.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16SYS8436L + YRATOW
Zoro #
G105777453
UPC #
-
Country of Origin
United States

Description

Bluff steel forklift yard ramp yard ramps provide easy forklift or pallet truck access to freight in minutes without requiring dock bays. forklift ramp helps load and unload trucks and trailers at areas without docks (ground to truck), as well as from the dock level to the ground. All-welded, heavy-duty formed steel cross members and side girders form a superior frame. Beveled diamond plate steel approach provides a smooth transition. Open serrated steel grating ramp surface provides superior traction while reducing dirt, rain and snow build-up. Yard ramp features double-action hydraulic lift pump and 18" diameter solid rubber wheels to quickly move and raise ramp into position. Safety locking chains secure ramp to dock or trailer. Yard ramps include 8"h curbs to help keep trucks and forklifts on ramp. 36?'l ramps feature a 6?'l level-off zone at top of ramp for safe ?dock to ground or ?truck to ground access. tow bar style yard ramps offer a fast hook-up for easy towing over long distances. note: bluff offers solid steel deck approach plates at both ends that provide a smooth transition and maximum life for the ramp. Many competitor's units use open grating at both ends, which allows the steering wheels of the forklift to twist the bearing bars causing failure. other capacities and sizes available; call for pricing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.