Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Clearance Bar, 104 to 120 L, Yellow With Red Tape, HDPE
- Mfr # 708405YR
- Zoro # G808639119
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Overall Length
104 to 120 in
Material
Hdpe Plastic
Includes
(2) 3' L Chain
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 708405YR
- Zoro #
- G808639119
- UPC #
- 707022403238
- Country of Origin
- China
Dimensions
- Overall Length
- 104 to 120 in
Details
- Item
- Extendable Clearance Bar
- Material
- Hdpe Plastic
- Includes
- (2) 3' L Chain
- Color
- Yellow
Description
High density-polyethylene plastic bar features a smooth surface and durable structure suitable for parking garages, warehouses, and other areas in need of height clearance. Bright yellow finish and red tape offer clear and visible guidance for entering vehicles. Package quantity is 1. Unit includes 2 chains at 3 lengths each. Dimensions are 104 120L x 4-1/2D.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.