Bluff Gas Cylinder Plate W/ Curbs 36 x 60 1443 Lb. Cap.

  • Mfr # AWC3660

  • Zoro # G205661980


product price:  $3,252.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWC3660
Zoro #
G205661980
UPC #
-
Country of Origin
United States

Description

Bluff gas cylinder pallet ramp plate easily move industrial, medical and specialty gas cylinders on and off pallets. steel pallets are used in the gas cylinder distribution process to hold both filled and depleted cylinders. This unique plate provides an excellent transition surface for maneuvering cylinders with ease and control, significantly reducing cylinder damage and the risk of employee injury. 3/8" thick aluminum diamond plate construction is strong enough to accommodate heavy cylinders, yet lightweight for easy hand placement and portability. Ansi code and weight capacity is stamped onto the back of each plate. Note: not for use with powered vehicles. plate with curbs features 4"h run-off curbs on both sides for added cylinder control. Plate surface is 9"h and has an 11" entry lip for a smooth transition. Plate features hand-hole cutouts on the curbs for easy portability and bolt-on safety legs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.