Bluff HD Steel Dock Board W/ Lock Pins 60 x 60 15,000 Lb. Cap.

  • Mfr # 15T6060

  • Zoro # G205661973


product price:  $3,273.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15T6060
Zoro #
G205661973
UPC #
-
Country of Origin
United States

Description

Bluff heavy duty steel dock board with lock pins forkliftable dock board allows easy and adjustable positioning between truck and dock. steel dock board features fold-down lifting loops that allow a forklift to transport and position. Heavy duty dock board includes two 1" diameter positioning pins and two 4-position pin pockets on each side to provide exact and secure placement of the board between the dock and the truck. All welded steel construction makes these dock boards ideal for high traffic cycle and multiple shift docks. Includes one 7 bend 17" from the dock end and one 9 bend 8" from the truck end. Comply with osha spec. 1910.30(a) and ansi spec. Mh30.2. note: capacity is the combined weight of your maximum pallet load and lift truck. Capacity is rated for a single shift with equipment speeds of 3 mph maximum. width should be 12 greater than lift truck or load. Usable width is 6 less than overall width. stackers and other narrow aisle loaders should not be used on a dock board. Refrigerated trucks require special dock boards; please call for information. ** the ht. Difference up is the height difference above the dock.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.