Bluff Steel Dock Board W/ Steel Curbs 72 x 48 10,000 Lb. Cap.

  • Mfr # 10SC7248

  • Zoro # G705661909


product price:  $3,952.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10SC7248
Zoro #
G705661909
UPC #
-
Country of Origin
United States

Description

Bluff steel dock board with steel curbs 72 x 48 10,000 lb. Cap. - 10sc7248 speed up loading operations, help prevent accidents and reduce labor costs. Anti-skid diamond tread surface and high-visibility beveled curbs for maximum safety. Heavy-duty all-welded steel is ideal for frequent motorized traffic. Maximum impact resistance, strength and safety. Comes with lifting chains. Curb provides full-length handgrip for ease and safety in handling. Safety stop on underside of board fits snugly between truck and dock so board will not move under load. An 11 angle supplied unless another angle of operation is specified. 11" entry lip with rounded nose protects tires. Meets osha requirements 1910.30(a). Dock board can be reversed when truck is lower than dock level. note: capacity is the combined weight of your maximum pallet load and lift truck. Capacity is rated for a single shift with equipment speeds of 3 mph maximum. For multi-shift operations, 3-wheeled forklifts or trucks using paper roll clamp, please add 5000 lbs. To the board capacity. width should be 12" greater than lift truck or load. The most popular width is 60". Usable width is 4" less than overall width. stackers, 3-wheeled forklifts and other narrow aisle loaders should not be used on a dock board. Refrigerated trucks require special dock boards; please call for information.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.