Zoro Homepage
This item is Discontinued.
No Product Image Available

Heavy Duty Door Track Protector 36" Right Yellow (Discontinued)

  • Mfr # DG36R-HD-SY
  • Zoro # G505829813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG36R-HD-SY
Zoro #
G505829813
UPC #
-
Country of Origin
United States

Description

Heavy duty door track protectors 36" right protector door track protectors improve plant safety and efficiency by reducing insurance claims and building repairs due to accidental collisions. Chamfered edge reduces risk of hand injury when lowering door. Wrap-around track design allows free door operation. Made using heavyweight 1/4" thick steel column with a 1/2" thick welded base plate. Track guard projects 7" from wall. 10" x 10" base plate allows floor anchoring with three pre-drilled 5/8" diameter holes or can be mounted to walls (hardware not included). Powder coat finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.