Zoro Homepage
This item is Discontinued.
Bluff Mfg Replacement Bumper & Steel Base For Edge of Dock Levelers EPCB10

Replacement Bumper & Steel Base For Edge of Dock Levelers (Discontinued)

  • Mfr # EPCB10
  • Zoro # G308620938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPCB10
Zoro #
G308620938
UPC #
707022488259
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Depth
13
Overall Length
16-1/2 in

Details

Material
Steel/Rubber
Color
Gray

Description

Replacement rubber bumper with steel base for Edge of Dock Levelers. 10 wide x 13 tall x 12-1/2 projection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.