Shop BLUFF MANUFACTURING
See all product information
Create Account
Solid Rubbr Wheel Assembly/No Hub, 16 in.
- Mfr # YRASOLID
- Zoro # G8792341
product price:Â
$
864.99
/ea
Free Shipping & Returns
Key Features
Size
16"
Overall Height
16 in
Product Type
Wheel Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YRASOLID
- Zoro #
- G8792341
- UPC #
- -
- Country of Origin
- United States
- Item
- Solid Rubber Wheel Assembly/No Hub
- Product Type
- Wheel Assembly
Description
Solid Rubber Wheel Assembly/No Hub, Size 16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.