Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bluffton Washdown Motor, 3 Ph, TENV, 3/4 HP, 1725 rpm 1321007117

Washdown Motor, 3 Ph, TENV, 3/4 HP, 1725 rpm (Discontinued)

  • Mfr # 1321007117
  • Zoro # G1140036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1321007117
Zoro #
G1140036
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12-3/16"
Shaft Length
1-7/8"
Shaft Dia.
5/8"
Length Less Shaft
10-3/16"

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
3/4
RPM Range
1701-1800
Voltage
208-230/460
Frame
56c
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Nonventilated
Drain Plugs
(4) Per Corner of Conduit Box
Application
Highly Corrosive Wet, Washdown Applications, Including Food Processing, Pharmaceutical Production, Corrosive Chemical Processing, Marine, Outdoor Duty and Other Extreme Operating Conditions
Shaft Material
17-4 PH Stainless Steel
Standards
UL Recognized (E47479)
Hz
60/50
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.15
Motor Bearings
Ball
Ins. Class
F
Nameplate RPM
1725
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Includes
Splice Kit
Max. Ambient Temp.
40 Degrees C
NEMA Design
B
Nominal Efficiency
85.2%
Footnotes
19, 20
Motor Application
Washdown
Motor Shaft Design
Keyed
Duty
Continuous
Endshields
304 Stainless Steel
Full Load Amps
2.4-2.4/1.2
Motor Mounting Type
Face
Conduit Box
304 Stainless Steel with Gasket
Frame Material
Stainless Steel

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1725, Voltage 208-230/460, Full Load Amps 2.4-2.4/1.2, 56C Frame, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Frame Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.