Shop BLUM
Create Account
B320H 4500C15W 18 In. C-15 Metabox High - White
- Mfr # B320H 4500C15W
- Zoro # G904066925
product price:Â
$
51.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B320H 4500C15W
- Zoro #
- G904066925
- UPC #
- -
- Country of Origin
- China
Description
Metabox is not just a runner but an entire drawer system of components that make building drawers easier while adding value, high quality construction and coordinated accessories. Unique to the design is a three-sided drawer with metal sides functioning as runners. These sides are screwed to the bottom and back panels requiring no glue or joinery. Blumatic self-closing action and ability to customize drawer organization are just a few of the many features that make Blum Metabox the most versatile and complete drawer system available today!. Metabox Quick-Fix "C-15" Version drawers can be namually assembled in a matter of minutes. This technique can be achieved by pre-drilling with simple manual boring templates, a Blum machine or a line boring machine.
C-15 Metabox High.
Color: White.
Size: 18".
6" side height.
1/2" side clearance.
3/4 Extension High Side.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.