Zoro Homepage

Blum B320K 5000C15W 20 In. C-15 Metabox Intermediate - White

  • Mfr # B320K 5000C15W

  • Zoro # G904066970


product price: $33.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B320K 5000C15W
Zoro #
G904066970
UPC #
-
Country of Origin
China

Description

Metabox is not just a runner but an entire drawer system of components that make building drawers easier while adding value, high quality construction and coordinated accessories. Unique to the design is a three-sided drawer with metal sides functioning as runners. These sides are screwed to the bottom and back panels requiring no glue or joinery. Blumatic self-closing action and ability to customize drawer organization are just a few of the many features that make Blum Metabox the most versatile and complete drawer system available today!. Metabox Quick-Fix "C-15" Version drawers can be namually assembled in a matter of minutes. This technique can be achieved by pre-drilling with simple manual boring templates, a Blum machine or a line boring machine.
  • C-15 Metabox Intermediate.
  • Color: White.
  • Size: 20".
  • 4-5/8" side height.
  • 1/2" side clearance.
  • 3/4 Extension High Side.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.