Bzrm.5500W 22 In. Metafile File Drawer - White

  • Mfr # BZRM.5500W
  • Zoro # G803898597
product price: 
$
44.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BZRM.5500W
Zoro #
G803898597
UPC #
747925229740
Country of Origin
China

Description

  • Metafile is a comprehensive system for hanging file folders in file drawers.
  • Rail supports attach to the drawer front and back which hold the steel rails.
  • Cover caps snap over the brackets and glide profiles cover the rails for smooth movement of the file folders.
  • Sets do not include Lateral Brackets.
  • Glide profile 560mm (22").
  • Steel rail 560mm (22") 1/8" thick x 1/2" H.
  • Color: White.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews