Homework Connector Folder, Red
- Mfr # 33004
- Zoro # G923723571
product price:Â
$
15.29
/ea
Key Features
Index Tab Color
Red
Includes
1 Homework Connector Folder
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33004
- Zoro #
- G923723571
- UPC #
- 038944330044
- Country of Origin
- China
Details
- Index Tab Color
- Red
- Includes
- 1 Homework Connector Folder
- Material
- Vinyl
Description
Transport workbooks and homework between school and home in these super heavyweight vinyl folders. Each folder has two clear pockets with a colorful 1 inch fabric gusset that can store workbooks up to 9 x 12 x 1. Holds up to 225 sheets of paper in each pocket. Reinforced stitched edging provides added durability and extends the lifespan of the folder. Interior pockets are sealed with a hook and loop closure for extra protection. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.