This item is Discontinued.

Blushield Blushield Retractable Stainless Steel Rubber Pressure Washer Hose Reel 3/8 in x 50 ft w/ 6' Lead-In Hose PWRSS3850

This item is Discontinued.

Blushield

Blushield Retractable Stainless Steel Rubber Pressure Washer Hose Reel 3/8 in x 50 ft w/ 6' Lead-In Hose (Discontinued)

Mfr # PWRSS3850
Zoro # G214671918
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PWRSS3850
Zoro #
G214671918
UPC #
-
Country of Origin
India

Dimensions

Length
50
Reel Dia.
0.375

Details

Color
Blue
Material
Steel
Application
Pressure Washing,Commercial and Residential Cleaning

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.