Shop BLUSHIELD
See all product information
Create Account
Rubber 3/8" x 6' Single Wire Pressure Washer Hose Lead In Hose
- Mfr # PWSW3806
- Zoro # G714704277
product price:Â
$
41.15
/ea
Key Features
Hose Inside Dia.
3/8"
Hose Length
6ft
Fitting Material
Rubber
Hose Color
Gray
Construction
100% rubber construction.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWSW3806
- Zoro #
- G714704277
- UPC #
- -
- Country of Origin
- India
- Fitting Material
- Rubber
- Hose Color
- Gray
- Construction
- 100% rubber construction.
- Safety Factor
- 4:1 Safety factor
- Max. Pressure
- 4000 PSI working pressure
- Flexibility
- Flexibility down to -20°F
- Ozone Resistant
- Yes
- Abrasion resistant
- Yes
- Kink Resistant
- Yes
- Application
- Agriculture,Farming,School,Government,Food Processing,Bottling Plants,Service Bays,Manufacturing,Fabrication Shops,Shipyards,Marinas,Building Maintenance,Construction,Automotive,Sanitation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.