Shop BLUSHIELD
See all product information
Create Account
Steel Pressure Washer Manual Hose Reel 100' w/o Hose
- Mfr # PWMR100
- Zoro # G914672550
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Length
100ft
Application
Agriculture,Farming,School,Government,Food Processing,Bottling Plants,Service Bays,Manufacturing,Fabrication Shops,Shipyards,Marinas,Building Maintenance,Construction,Automotive,Sanitation
Abrasion resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWMR100
- Zoro #
- G914672550
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 100ft
Details
- Color
- Black
- Material
- Steel
- Application
- Agriculture,Farming,School,Government,Food Processing,Bottling Plants,Service Bays,Manufacturing,Fabrication Shops,Shipyards,Marinas,Building Maintenance,Construction,Automotive,Sanitation
- Abrasion resistant
- Yes
- Ozone Resistant
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.