Disposable Gloves, 3.54 mil Palm, Nitrile, Powder-Free, XL, Black

  • Mfr # MNIT104-XL

  • Zoro # G208388365


product price:  $11.35
/ea

Key Features

Material
Nitrile
Palm Thickness
3.54 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MNIT104-XL
Zoro #
G208388365
UPC #
810676034380
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
3.54 mil
Finger Thickness
5.91 mil

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips

Description

BluZen Nitrile Disposable Gloves, Extra-Strength, Powder Free, Latex Free, Exam Grade, Non-Sterile, Finger Textured, Color: Black; Thickness: 5.91 mil Finger, 3.54 mil Palm; Size: X-Large; Pack: 100/box - Disposable nitrile exam grade gloves, 100/box, 10 boxes per case. Suitable for use in a wide variety of industries such as industrial, mechanical, homecare, lab, food, beauty, tattoo, other industries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.