Shop BMC AIR FILTERS
Create Account
FB687-08 Automotive Air Filter for MINI
- Mfr # FB687/08
- Zoro # G924181776
product price:Â
$
72.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FB687/08
- Zoro #
- G924181776
- UPC #
- -
- Country of Origin
- China
Description
BMC air filter fb687/08 is a direct replacement for your vehicle s oe air filter. This BMC air filter matches perfectly to your vehicle s air box. No modification necessary. Look below for the full compatibility list.BMC manufactures premium air filters that are made to stop smaller particles than oem paper filters while still flowing a higher volume of air. The result is more efficient air flow to your engine for increased performance. BMC racing is an italian based company which specializes in high performance automotive air filters. BMC is the, choice of champions, being used in formula 1, the 24 hours of lemans, and wrc, to name a few. When BMC started manufacturing automotive filters in 1991, they quickly became the standard for performance enthusiasts around the world.BMC s filter frames are crafted using a full moulding technique. This creates a single mould without any welded joints, which enhances rigidity and avoids easy breakage under spirited driving. BMC air filters are made using high quality, multi-layered cotton gauze which is soaked in a low viscosity oil. The cotton is then covered with an epoxy coated alloy mesh. This epoxy coating protects from petrol fumes and oxidation. BMC s manufacturing process creates an air filter rivaled by none. BMC air filters can be regenerated once they reach their saturation level. They can be renewed through a process of washing and re-oiling using the BMC filter washing kit. No need to replace them as often as your oe paper filter. Fits: Compatibility Fits-MINI-MINI II ( R55, R56, R57, R58, R59, R60, R61) 1.6 DIESEL ( HP 112 YEAR 10 >)-MINI II ( R55, R56, R57, R58, R59, R60, R61) 1.6 DIESEL ( HP 90 YEAR 10 >)-MINI II ( R55, R56, R57, R58, R59, R60, R61) 2.0 D DIESEL ( HP 112 YEAR 11 >)-MINI II ( R55, R56, R57, R58, R59, R60, R61) 2.0 DIESEL ( HP 143 YEAR 11 >)-MINI II ( R55, R56, R57, R58, R59, R60, R61) 2.0 SD DIESEL ( HP 136 YEAR 11 >)-MINI II ( R55, R56, R57, R58, R59, R60, R61) 2.0 SD DIESEL ( HP 143 YEAR 11 >). Specifications Color: Black & Red. Type: Air Filter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.