Shop BMC AIR FILTERS

FB821-04 Air Filter for BMW; B-149 mm & A-357 mm

  • Mfr # FB821/04
  • Zoro # G003974688

product price: 
$
140.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FB821/04
Zoro #
G003974688
UPC #
8055732591427
Country of Origin
China

Description

BMC’s filter frames are crafted using a “Full Moulding” technique. This creates a single mould without any welded joints, which enhances rigidity and avoids easy breakage under spirited driving. BMC Air filters are made using high quality, multi-layered cotton gauze which is soaked in a low viscosity oil. The cotton is then covered with an epoxy coated alloy mesh. This epoxy coating protects from petrol fumes and oxidation

Features
  • The filtering material is composed of a special cotton gauze soaked with low-viscosity oil to give you the best air permeability
  • Helps increase efficiency and performance
  • BMC Air filters are washable and reusable, perfect for high performance applications
  • No modifications are required to install them
  • Ensure a higher air flow than original paper filters
Compatability
  • BMW, 3 Series (F30/F31/F80) 330 D (HP 258-Year 12 >), 3 Series (F30/F31/F80) 330 Dx (HP 258-Year 12 >), 3 Series (F30/F31/F80) 335 Dx (HP 313-Year 13 >), 3 Series Gt (F34) 330 D (HP 258-Year 14 >), 3 Series Gt (F34) 330 Dx (HP 258-Year 14 >), 3 Series Gt (F34) 335 Dx (HP 313-Year 14 >), 4 Series (F32/F33/F36/F82) 430 D (HP 258-Year 13 >), 4 Series (F32/F33/F36/F82) 430 Dx (HP 258-Year 13 >)
  • 4 Series (F32/F33/F36/F82) 435 Dx (HP 313-Year 13 >), 5 Series (F10/F11/F18) 530 D (HP 258-Year 11 >), 5 Series (F10/F11/F18) 530 Dx (HP 258-Year 11 >), 5 Series (F10/F11/F18) 535 D (HP 313-Year 11 >), 5 Series (F10/F11/F18) 535 Dx (HP 313-Year 11 >), 5 Series (F10/F11/F18) M550 Dx (HP 381-Year 12 >), 5 Series Gt (F07) 530 D (HP 258-Year 12 >), 5 Series Gt (F07) 530 Dx (HP 258-Year 12 >), 5 Series Gt (F07) 535 D (HP 313-Year 12 >)
  • 5 Series Gt (F07) 535 Dx (HP 313-Year 12 >), 6 Series (F12/F13) 640 D (HP 313-Year 11 >), 6 Series (F12/F13) 640 Dx (HP 313-Year 11 >), 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.