Shop BMC AIR FILTERS

FB693-08 Air Filter for Audi - D1-90 mm; D2-144 mm & H-186 mm

  • Mfr # FB693/08
  • Zoro # G203974709

product price: 
$
115.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FB693/08
Zoro #
G203974709
UPC #
8055732590529
Country of Origin
China

Description

BMC’s filter frames are crafted using a “Full Moulding” technique. This creates a single mould without any welded joints, which enhances rigidity and avoids easy breakage under spirited driving. BMC Air filters are made using high quality, multi-layered cotton gauze which is soaked in a low viscosity oil. The cotton is then covered with an epoxy coated alloy mesh. This epoxy coating protects from petrol fumes and oxidation

Features
  • The filtering material is composed of a special cotton gauze soaked with low-viscosity oil to give you the best air permeability
  • Helps increase efficiency and performance
  • BMC Air filters are washable and reusable, perfect for high performance applications
  • No modifications are required to install them
  • Ensure a higher air flow than original paper filters
Compatability
  • Audi, A6 IV (4G2/4G5) 2.8 Fsi (HP 204-Year 11 >), A6 IV (4G2/4G5) 3.0 Tdi (HP 204-Year 11 >), A6 IV (4G2/4G5) 3.0 Tdi (HP 239-Year 13 >), A6 IV (4G2/4G5) 3.0 Tdi (HP 245-Year 11 >), A6 IV (4G2/4G5) 3.0 Tdi (HP 313-Year 11 >), A6 IV (4G2/4G5) 3.0 Tfsi (HP 300-Year 11 >), A6 IV (4G2/4G5) 3.0 Tfsi (HP 310-Year 11 >), A6 IV (4G2/4G5) 4.0 Tfsi (S6) (HP 420-Year 12 >), A7 (4Ga) 2.8 Fsi (HP 204-Year 10 >), A7 (4Ga) 3.0 Tdi (HP 204-Year 10 >), A7 (4Ga) 3.0 Tdi (HP 245-Year 10 >), A7 (4Ga) 3.0 Tdi (HP 313-Year 11 >), A7 (4Ga) 3.0 Tfsi (HP 299-Year 10 >), A7 (4Ga) 3.0 Tfsi (HP 310-Year 11 >), A7 (4Ga) 4.0 Tfsi (S7) (HP 420-Year 12 >), Allroad III (4Gh) 3.0 Tdi (HP 204-Year 12 >), Allroad III (4Gh) 3.0 Tdi (HP 245-Year 12 >), Allroad III (4Gh) 3.0 Tdi (HP 313-Year 12 >), Allroad III (4Gh) 3.0 Tfsi (HP 310-Year 12 >)
Specifications
  • Size: D1: 90 mm, D2: 144 mm, H: 186 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.