FB724-01 Air Filter for BMW; B-272 mm & A-251 mm

  • Mfr # FB724/01
  • Zoro # G703974698
product price: 
$
94.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FB724/01
Zoro #
G703974698
UPC #
8055732590451
Country of Origin
China

Description

BMC’s filter frames are crafted using a “Full Moulding” technique. This creates a single mould without any welded joints, which enhances rigidity and avoids easy breakage under spirited driving. BMC Air filters are made using high quality, multi-layered cotton gauze which is soaked in a low viscosity oil. The cotton is then covered with an epoxy coated alloy mesh. This epoxy coating protects from petrol fumes and oxidation

Features
  • The filtering material is composed of a special cotton gauze soaked with low-viscosity oil to give you the best air permeability
  • Helps increase efficiency and performance
  • BMC Air filters are washable and reusable, perfect for high performance applications
  • No modifications are required to install them
  • Ensure a higher air flow than original paper filters
Compatability
  • BMW, 5 Series (F10/F11/F18) 520 I (HP 163-Year 11 >), 5 Series (F10/F11/F18) 520 I (HP 184-Year 11 >), 5 Series (F10/F11/F18) 528 I (HP 245-Year 11 >), X 1 (E84) 16 I (HP 143-Year 13 >), X 1 (E84) 20 I (HP 184-Year 11 >), X 1 (E84) 20 Ix (HP 184-Year 11 >), X 1 (E84) 28 Ix (HP 245-Year 11 >), Z 4 (E89) 18 I (HP 156-Year 13 >), Z 4 (E89) 20 I (HP 184-Year 11 >), Z 4 (E89) 23 I (HP 204-Year 09 >), Z 4 (E89) 28 I (HP 245-Year 11 >), Z 4 (E89) 30 I (HP 258-Year 09 >)
Specifications
  • Size: B:272 mm, A:251 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews