FB929-20 Automotive Air Filter for BMW

  • Mfr # FB929/20
  • Zoro # G703974643
product price: 
$
134.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FB929/20
Zoro #
G703974643
UPC #
8055732594664
Country of Origin
China

Description

BMC air filter fb929/20 will give your vehicle the extra air it needs to operate in its most efficient form. This BMC air filter will be an exact fit inside your vehicle s air box. No modification necessary. The air filters manufactured by BMC are made to stop smaller particles than oem paper filters while still flowing a higher volume of air. Better air flow and cleaner air increase your automobile s performance.BMC racing is an italian based company which specializes in high performance motorcycle and automotive air filters. BMC is the, choice of champions, being used in formula 1, the 24 hours of lemans, and wrc, to name a few. When BMC started manufacturing automotive filters in 1991, they quickly became the standard for automotive enthusiasts across the globe. BMC s filter frames are crafted using a full moulding technique. This creates a single mould without any welded joints, which enhances rigidity and avoids easy breakage under spirited driving. BMC air filters are made using high quality, multi-layered cotton gauze which is soaked in a low viscosity oil. The cotton is then covered with an epoxy coated alloy mesh. This epoxy coating protects from petrol fumes and oxidation. BMC s manufacturing process creates an air filter rivaled by none.BMC air filters can be regenerated and reused once the saturation level has been reached. The filter can be renewed through a process of washing and re-oiling using BMC s filter washing kit. Fits

Compatibility
  • Fits-BMW-5 (G30) 520D / XD (HP 190 YEAR 16 >)-5 (G30) 530D / XD (HP 265 YEAR 16 >)-5 (G30) 530E IPERFORMANCE (HP 252 YEAR 16 >)-5 (G30) 530I / IX (HP 252 YEAR 16 >)-5 (G30) 540I / IX (HP 340 YEAR 16 >)-7 (G11/G12) 725D (HP 231 YEAR 16 >)-7 (G11/G12) 730D / XD (HP 265 YEAR 15 >)-7 (G11/G12) 740I (HP 326 YEAR 15 >)-7 (G11/G12) 740XD (HP 320 YEAR 15 >)
Specifications
  • Color: Black & Red
  • Type: Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews