FB740-20 Air Filter for BMW; B-270 mm & A-219 mm

  • Mfr # FB740/20
  • Zoro # G003974701
product price: 
$
95.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FB740/20
Zoro #
G003974701
UPC #
8055732590581
Country of Origin
China

Description

BMC’s filter frames are crafted using a “Full Moulding” technique. This creates a single mould without any welded joints, which enhances rigidity and avoids easy breakage under spirited driving. BMC Air filters are made using high quality, multi-layered cotton gauze which is soaked in a low viscosity oil. The cotton is then covered with an epoxy coated alloy mesh. This epoxy coating protects from petrol fumes and oxidation

Features
  • The filtering material is composed of a special cotton gauze soaked with low-viscosity oil to give you the best air permeability
  • Helps increase efficiency and performance
  • BMC Air filters are washable and reusable, perfect for high performance applications
  • No modifications are required to install them
  • Ensure a higher air flow than original paper filters
Compatability
  • Alpina, B3 (F30/F31) 3.0 Biturbo (HP 410-Year 13 >), BMW, 1 Series (F20/F21) M135I (HP 320-Year 12 >), 1 Series (F20/F21) M135I (HP 326-Year 15 >), 2 Series (F22/F23/F87) M2 (HP 370-Year 16 >), 2 Series (F22/F23/F87) M235 (HP 326-Year 14 >), 3 Series (F30/F31/F80) 335I (HP 306-Year 11 >), 3 Series (F30/F31/F80) Activehybrid 3 (HP 340-Year 12 >), 3 Series Gt (F34) 335I Gran Tourismo (HP 306-Year 13 >), 4 Series (F32/F33/F36/F82) 435I (HP 306-Year 13 >)
Specifications
  • Size: B:270 mm, A:219 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews