FB755-20 Air Filter for Jaguar; B-248 mm & A-161 mm

  • Mfr # FB755/20
  • Zoro # G103974687
product price: 
$
199.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FB755/20
Zoro #
G103974687
UPC #
8055732590697
Country of Origin
China

Description

BMC’s filter frames are crafted using a “Full Moulding” technique. This creates a single mould without any welded joints, which enhances rigidity and avoids easy breakage under spirited driving. BMC Air filters are made using high quality, multi-layered cotton gauze which is soaked in a low viscosity oil. The cotton is then covered with an epoxy coated alloy mesh. This epoxy coating protects from petrol fumes and oxidation

Features
  • The filtering material is composed of a special cotton gauze soaked with low-viscosity oil to give you the best air permeability
  • Helps increase efficiency and performance
  • BMC Air filters are washable and reusable, perfect for high performance applications
  • No modifications are required to install them
  • Ensure a higher air flow than original paper filters
Compatability
  • Jaguar, Xk / Xkr (150) Xk 4.2 V8 (HP 298-Year 06 >08), Xk / Xkr (150) Xk 5.0 V8 [2 Filters Required] (HP 385-Year 09 >), Xk / Xkr (150) Xkr 4.2 V8 Kompressor [2 Filters Required] (HP 416-Year 06 >), Xk / Xkr (150) Xkr 5.0 V8 [2 Filters Required] (HP 530-Year 10 >), Xk / Xkr (150) Xkr 5.0 V8 Kompressor [2 Filters Required] (HP 510-Year 09 >), Xk / Xkr (150) Xkr>S 5.0 V8 Kompressor [2 Filters Required] (HP 550-Year 11 >)
Specifications
  • Size: B:248 mm, A:161 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews