FB930-01 Automotive Air Filter for BMW
- Mfr # FB930/01
- Zoro # G603974620
Specifications
Product Information
- MFR #
- FB930/01
- Zoro #
- G603974620
- UPC #
- 8055732594732
- Country of Origin
- China
Description
BMC air filter fb930/01 is a direct replacement for your vehicle s oe air filter. This BMC air filter matches perfectly to your vehicle s air box. No modification necessary. Look below for the full compatibility list.BMC manufactures premium air filters that are made to stop smaller particles than oem paper filters while still flowing a higher volume of air. The result is more efficient air flow to your engine for increased performance. BMC racing is an italian based company which specializes in high performance automotive air filters. BMC is the, choice of champions, being used in formula 1, the 24 hours of lemans, and wrc, to name a few. When BMC started manufacturing automotive filters in 1991, they quickly became the standard for performance enthusiasts around the world.BMC s filter frames are crafted using a full moulding technique. This creates a single mould without any welded joints, which enhances rigidity and avoids easy breakage under spirited driving. BMC air filters are made using high quality, multi-layered cotton gauze which is soaked in a low viscosity oil. The cotton is then covered with an epoxy coated alloy mesh. This epoxy coating protects from petrol fumes and oxidation. BMC s manufacturing process creates an air filter rivaled by none. BMC air filters can be regenerated once they reach their saturation level. They can be renewed through a process of washing and re-oiling using the BMC filter washing kit. No need to replace them as often as your oe paper filter. Fits
Compatibility- Fits-ALPINA-B7 4.4 V8 (FULL KIT) (HP 609 YEAR 15 >)-BMW-5 (G30) M 550I (HP 462 YEAR 17 >)-7 (G11/G12) 750 I/IX (FULL KIT) (HP 449 YEAR 15 >)-7 (G11/G12) M 760 LI /LIX (FULL KIT) (HP 609 YEAR 15 >)
- Color: Black & Red
- Type: Air Filter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.