CP001H Caster Camber Plates for 2015 2018 Ford Mustang, Black

  • Mfr # BMRCP001H

  • Zoro # G216345329


product price:  $265.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMRCP001H
Zoro #
G216345329
UPC #
-
Country of Origin
China

Description

Add caster and camber adjustability and fix alignment issues on your lowered S550 Mustang with Caster Camber Plates from BMR Suspension The factory alignment adjustability can be insufficient when you lower your 2015 newer Mustang Manufactured from CNC laser cut steel plate BMR’s CP001 Caster Camber Plates are designed to add caster and camber adjustability to the S550 front suspension BMR also replaces the weak factory strut mount bushing with high quality US made non-Stick lined spherical bearings This allows you to correct the alignment on lowered S550s and add aggressive alignment setting for racing applications BMR’s CP001’s Caster Camber Plates replace the factory upper strut mounts These adjustments also help reduce unwanted tire wear from too much negative camber BMR Suspension designed the CP001 Caster Camber Plates for street performance drag race and handling application This 100% bolt on kit use existing boltholes and supplied hardware allowing for easy installation BMR also includes spacers for larger 16mm coilover strut shafts Once installed the Caster Camber Plates give you a total camber range of 1 75 degrees This allows you to correct the alignment on lowered Mustangs BMR’s Caster Camber Plates also give you the ability to add aggressive alignment settings for both the street and track This helps to keep the largest possible tire contact patch for autocross and road race applications Features Caster Camber Plates for 2015 2018 Ford Mustang Adds caster and camber adjustability 100% bolt on design No fabrication needed Installs with simple hand tools non-Stick lined spherical bearings Caster adjustability Used factory boltholes Works with stock and factory style aftermarket struts Works with Viking performance and Strange Engineering S550 Coilovers Works with Viking performance and Strange Engineering S197 conversion Coilovers Includes spacers for larger 16mm coilover strut shafts Designed for street performance drag race and handling applications Durable powdercoat finish Compatibility 2015 2018 Ford Mustang Specifications Color Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.