Shop BN-LINK

12-Hour Mechanical Countdown Timer, 3-Prong Outlet, 15-Min Increments, ETL Listed

  • Mfr # RZ-9B00-711K
  • Zoro # G024174067

product price: 
$
6.15
/ea
Sold in multiples of 2 for $12.30

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RZ-9B00-711K
Zoro #
G024174067
UPC #
680474115549
Country of Origin
Thailand

Description

EASY TURN-DIAL OPERATION Simply rotate the dial to set your desired countdown time and the timer will automatically shut off connected devices. Key Features: FULLY ADJUSTABLE TIMER - Offers up to 12 hours of countdown time with precise 15-minute increments for flexible everyday scheduling. MANUAL ON FUNCTION - Convenient override switch allows continuous power by bypassing the timer whenever needed. ENERGY & COST SAVING - Helps reduce electricity usage by automatically turning off lamps, fans, coffee makers, phone chargers, and holiday lights. SAFE & RELIABLE DESIGN - ETL listed and conforms to UL Std. 917 for dependable indoor use with trusted safety performance. HEAVY-DUTY POWER RATING - Supports 125V, 15A, 1875W, 1/2 HP, and TV-5 rated appliances for versatile household applications. PERFECT FOR INDOOR USE - Ideal for kitchens, bedrooms, living rooms, holiday decorations, chargers, lamps, and other everyday electronics.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.