14-Inch Steel Cutting Blade, 1-Inch Arbor, 72-Tooth

  • Mfr # RB-BNCE-130

  • Zoro # G409825041


product price:  $87.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia.
14 in
Width
14 in
Thread per Inch
72
Arbor Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-BNCE-130
Zoro #
G409825041
UPC #
085694623148
Country of Origin
China

Dimensions

Outside Dia.
14 in
Width
14 in
Arbor Size
1 in

Details

Item
Cutting Blade
Material
Steel
Thread per Inch
72

Description

We offer specially-made replacement blades for our flush-cutting multi-material saws. This blade is a 14 in. blade designed for cutting rebar and other material with our chop saw. This blade is also compatible with cold saws with a 1-inch arbor that are designed for cutting metals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.