Zoro Homepage
This item is Discontinued.
Bn Products Usa 120V AC / 24V DC LED Area Work Light BNLB-6907H

120V AC / 24V DC LED Area Work Light (Discontinued)

  • Mfr # BNLB-6907H
  • Zoro # G611384510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNLB-6907H
Zoro #
G611384510
UPC #
085694360074
Country of Origin
China

Details

Voltage
120V
Lumens
4300 (AC) / 2700 (Battery)
Color
Orange/Black
Battery Included / Bare Tool
Yes
Housing Material
ABS Plastic
Battery Voltage
24V
Folding
Yes

Description

The newBNLB-6907Hrechargeable area work light is an innovative and portable light source, providing broad directional illumination without glare, providing great visibility and safety in dark conditions. The light set is suitable for indoor and outdoor use. Features include: Lamp may be tripod-mounted, stand-alone, or hung using included hook, Includes 1 24V 4.0A lithium-ion battery and charger charger required to recharge; BN Products-USA battery platform, 92 SMD LED diodes provide clear and bright wide-angle lighting on 3 adjustable pods, providing 3 directional illumination angles, 4 brightness settings battery only - ideal for shop, camping, job site, and more! Compatible BNLT-1060 Tripod accessory sold separately

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.