Zoro Homepage
This item is Discontinued.
Bn Products Usa 24 V Battery LED Area Light BNLB-6905

24 V Battery LED Area Light (Discontinued)

  • Mfr # BNLB-6905
  • Zoro # G011384509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNLB-6905
Zoro #
G011384509
UPC #
085694360050
Country of Origin
China

Details

Lumens
1700
Housing Material
ABS Plastic
Color
Orange/Black
Battery Included / Bare Tool
Yes
Battery Voltage
24V
Folding
No

Description

The newBNLB-6905rechargeable area work light is an innovative and portable light source, providing broad directional illumination without glare, providing great visibility and safety in dark conditions. The light set is suitable for indoor and outdoor use. Features include: Lamp may be tripod-mounted, stand-alone, or hung using included hook, Includes 1 24V 4.0A lithium-ion battery and charger BN Products-USA battery platform, 42 SMD LED diodes provide clear and bright wide-angle lighting, 4 brightness settings - ideal for shop, camping, job site, and more

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.