Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Generator, Gasoline, 5,000 W Rated, 5,500 W Surge, Electric Start, 120/240V AC/12V DC

  • Mfr # BNG5000

  • Zoro # G0175859


product price: $1,529.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Engine Brand
Dinking
Fuel Type
Gasoline
Surge Watts
5,500 W
Rated Voltage
120/240V AC/12V DC
Starter Type
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNG5000
Zoro #
G0175859
UPC #
085694375009
Country of Origin
China

Details

Engine Brand
Dinking
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
5,000 W
Surge Watts
5,500 W
Rated Voltage
120/240V AC/12V DC
Starter Type
Electric
Generator Amps
20/15/8.3
Generator Run Time @ 1/2 Load
12 hr
Carbon Monoxide (CO) Sensor
No
CARB Compliant
Yes
Fuel Tank Capacity
6.6 gal.
kVA Rating
6 hr.

Description

The BNG5000 5000W (rated) Gas Generator features:
Automatic Voltage Recognition
Auto Idle-Down Feature
EPA and California Air Resources Board
(CARB) certified in all 50 states
Key Electric Start
GFCI Receptacles
Includes wheel and handle kit for mobility
Never-Flat Tires
1 Year Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.