Zoro Homepage

Adjustable Extension Arm

  • Mfr # BNEX-40 ARM

  • Zoro # G0459186


product price: $326.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 45GF47
Features
Allows Tieing While Standing Up
Includes
Belt, Holster
Category Type
Attachment
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNEX-40 ARM
Zoro #
G0459186
UPC #
85694336406
Country of Origin
China

Dimensions

Height
32 in
Width
5 in
Overall Length
32 in

Details

Item
Adjustable Extension Arm
For Use With
Mfr. No. 45GF47
Features
Allows Tieing While Standing Up
Includes
Belt, Holster
Category Type
Attachment
Number of Pieces
1
Application
Tieing Rebar
Compatible with Manufacturer Part Number
BNT-40X

Description

Adjustable Extension Arm, Product Type Extension Arm, Overall Length 32 in, Overall Width 5 in, Overall Height 32 in, Compatible with Manufacturer Part Number BNT-40X, Compatible with Grainger Part Number 56HE64, Includes Belt, Holster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.