Zoro Homepage

Battery, 4 Ah, Li-Ion

  • Mfr # BNTLI-20

  • Zoro # G7629967


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2 3/4 in
Voltage
18 V
Battery Capacity
4 Ah
Weight
1.4 lb
For Use With
56HE63, 56HE64, 56HE65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNTLI-20
Zoro #
G7629967
UPC #
085694332415
Country of Origin
China

Dimensions

Overall Height
2 3/4 in
Overall Length
4 1/2 in
Overall Width
3 in

Details

Voltage
18 V
Item
Battery
Battery Capacity
4 Ah
Weight
1.4 lb
For Use With
56HE63, 56HE64, 56HE65
Terminal Type
Recessed Contact
Battery Chemistry
Li-ion
Battery Series
BNT
Charger Included
No
Wireless Tool Tracking
No
Features
3 LED Fuel Gauge
Number of Batteries Included
1
Number of Cells
10
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
BNT
Included Charger Class
Standard
Included Charger
No

Description

Battery, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Terminal Type Recessed Contact, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery, Included Charger Class Standard, Charger Input Voltage 18V AC, Number of Cells 10, Cordless Tool Battery Platform BNT, Overall Height 2 3/4 in, Overall Length 4 1/2 in, Overall Width 3 in, Weight 1.4 lb, Wireless Tool Tracking No

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.