Zoro Homepage

Battery Charger, 120V AC, (1) 14.4V

  • Mfr # BNTLI-20C

  • Zoro # G7629230


product price: $149.99
/ea
Free Shipping & Returns

Key Features

For Use With
56HE63, 56HE64, 56HE65
Battery Capacity
4 Ah
Wireless Tool Tracking
No
Number of Ports
1
Charger Class
Rapid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNTLI-20C
Zoro #
G7629230
UPC #
085694331418
Country of Origin
China

Details

For Use With
56HE63, 56HE64, 56HE65
Battery Capacity
4 Ah
Item
Battery Charger
Wireless Tool Tracking
No
Number of Ports
1
Charger Class
Rapid
Features
60 min to Charge
Charging Port Voltage
(1) 14.4V
Indicator Light
Yes
Charger Input Voltage
120V
For Battery Chemistry
Li-ion
Plug Type
Two-Prong

Description

Battery Charger, Battery Capacity 4 Ah, Charge Time 60 min, Battery Capacity Charged in 1-Hour 4.6 Ah, Number of Ports 1, Charging Port Voltage (1) 14.4V, Charger Input Voltage 120V AC, Charger Class Rapid, For Battery Chemistry Li-Ion, Indicator Light Yes, Plug Type Two-Prong, For Use With 56HE63, 56HE64, 56HE65

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.