Battery Charger, 120V AC, (1) 21.6V
Mfr # BNCE-24VCHGR
Zoro # G7630265
product price: $69.30
/eaKey Features
For Use With
56HE73, 56HE74
Battery Capacity
6 Ah
For Battery Chemistry
Li-ion
Battery Capacity Charged in 1-Hour
4 Ah
Wireless Tool Tracking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BNCE-24VCHGR
Zoro #
G7630265
UPC #
085694623261
Country of Origin
Korea, Republic of
Details
For Use With
56HE73, 56HE74
Battery Capacity
6 Ah
Item
Battery Charger
For Battery Chemistry
Li-ion
Battery Capacity Charged in 1-Hour
4 Ah
Wireless Tool Tracking
No
Plug Type
Two-Prong
Charge Time
90 min
Indicator Light
Yes
Number of Ports
1
Features
60 min to Charge
Charging Port Voltage
(1) 21.6V
Charger Class
Rapid
Charger Input Voltage
120V
Description
Battery Charger, Battery Capacity 6 Ah, Charge Time 90 min, Battery Capacity Charged in 1-Hour 4 Ah, Number of Ports 1, Charging Port Voltage (1) 21.6V, Charger Input Voltage 120V AC, Charger Class Rapid, For Battery Chemistry Li-Ion, Indicator Light Yes, Plug Type Two-Prong, For Use With 56HE73, 56HE74
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.