Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Powered Rebar Tying Gun

  • Mfr # BNT-40X

  • Zoro # G7629580


product price: $2,605.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Wire Size
21 ga
Rebar Size
Up to #6 x #6
Tying Speed
Less Than 1 sec/Tie
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNT-40X
Zoro #
G7629580
UPC #
85694330411
Country of Origin
China

Dimensions

Wire Size
21 ga
Rebar Size
Up to #6 x #6
Length
11 3/4 in
Width
4 1/4 in
Height
11 3/4 in
Minimum Rebar Size Combination
No. 6 x No. 6
Maximum Rebar Size Combination
No. 6 x No. 6

Details

Item
Rebar Tying Tool Kit
Voltage
18V DC
Tying Speed
Less Than 1 sec/Tie
Cordless Tool Battery Type
Li-Ion
Series
BNT-X
Corded/Cordless
Cordless
Charger Replacement
56HE66
Battery Capacity
4.0 Ah
Battery Included
56HE67
Features
10 Tension Adjustment Settings, Approx. 5000 Ties Per Charge, Brushless Motor, CNC Rigid Nose Piece, Compact Design, Durable, Glove Friendly Grip, Lightweight, One-Hand Operation, Quick Tying
Battery Pack Replacement
56HE67
Included Charger
56HE66
Tool Weight
5.8 lb
Includes
Charger, (2) Batteries, (4) Spools of Wire
Wraps per Tie
3
Ties per Charge
5,000
Ties per Coil
Up to 128
Compatible Wire Material
Electro Galvanized Steel, Poly Coated Steel, Stainless Steel
Charger Included
Yes
Number of Batteries Included
2
Power Source
Cordless
Minimum Ties per Coil
128
Battery Model Number
BNTLI-20
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Brushless Motor
Yes
Compatible Wire Gauge
21 ga
Maximum Ties per Coil
128
Charger Model Number
56HE66
Battery Series
Li-Ion 18V
Wire Gauge
21 ga

Description

Rebar Tying Tool Kit, Voltage 18V DC, Maximum Rebar Size Combination No. 6 x No. 6, Tying Speed Less Than 1 sec/Tie, Maximum Ties per Coil 128, Minimum Ties per Coil 128, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Power Source Cordless, Tool Weight 5.8 lb, Brushless Motor Yes, Minimum Rebar Size Combination No. 6 x No. 6, Battery Capacity 4.0 Ah, Battery Model Number BNTLI-20, Battery Series Li-Ion 18V, Charger Included Yes, Charger Model Number 56HE66

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.