Zoro Homepage

Circular Saw Blade, 4" dia., 24 Teeth

  • Mfr # RB-BNCE-MESH

  • Zoro # G7630064


product price: $32.99
/ea

Key Features

Arbor Shape
Round
Tip Material
Carbide Tipped
Metal Cutting Type
Thin Metal
Cut Width
0.072 in
Blade Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-BNCE-MESH
Zoro #
G7630064
UPC #
85694740210
Country of Origin
China

Dimensions

Cut Width
0.072 in
Blade Dia.
4 in
Arbor Size
1/2 in
Blade Diameter
4 in
Maximum Cutting Depth
1 in

Details

Item
Circular Saw Blade
Number of Teeth
24
Arbor Shape
Round
Tip Material
Carbide Tipped
Metal Cutting Type
Thin Metal
Materials Cut
Ferrous Metals
Diamond Knockout
No
Wood Cutting Type
Combination Cutting
Primary Material Application
Wire Mesh
Max. Blade Speed
2,000 RPM
Maximum Blade Speed
2,000 RPM

Description

Circular Saw Blade, Blade Diameter 4 in, Arbor Size 1/2 in, Arbor Shape Round, Number of Teeth 24, Maximum Blade Speed 2,000 RPM, Maximum Cutting Depth 1 in, Primary Material Application Wire Mesh, Tip Material Carbide Tipped, Cut Width 0.072 in, Metal Cutting Type Thin Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.