Zoro Homepage

Circular Saw Blade, 7" dia., 32 Teeth

  • Mfr # RB-BNCE-50

  • Zoro # G4561429


product price: $33.99
/ea

Key Features

Diamond Knockout
No
Arbor Shape
Round
Materials Cut
Ferrous Metals
Primary Material Application
Rebar
Tip Material
Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-BNCE-50
Zoro #
G4561429
UPC #
85694740500
Country of Origin
China

Dimensions

Blade Dia.
7 in
Arbor Size
3/4 in
Cut Width
0.076 in
Blade Diameter
7 in
Maximum Cutting Depth
1 5/8 in

Details

Item
Circular Saw Blade
Number of Teeth
32
Diamond Knockout
No
Arbor Shape
Round
Materials Cut
Ferrous Metals
Primary Material Application
Rebar
Tip Material
Carbide Tipped
Max. Blade Speed
1,800 RPM
Metal Cutting Type
Solid Stock, Thick Metal
Wood Cutting Type
Combination Cutting
Maximum Blade Speed
1,800 RPM

Description

Circular Saw Blade, Blade Diameter 7 in, Arbor Size 3/4 in, Arbor Shape Round, Number of Teeth 32, Maximum Blade Speed 1,800 RPM, Maximum Cutting Depth 1 5/8 in, Primary Material Application Rebar, Tip Material Carbide Tipped, Cut Width 0.076 in, Metal Cutting Type Solid Stock, Thick Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.