Zoro Homepage

Circular Saw Blade, 7" dia., 64 Teeth

  • Mfr # RB-BNCE-50SS

  • Zoro # G4566618


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Arbor Shape
Round
Wood Cutting Type
Combination Cutting
Diamond Knockout
No
Max. Blade Speed
1,800 RPM
Blade Dia.
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-BNCE-50SS
Zoro #
G4566618
UPC #
085694740524
Country of Origin
Japan

Dimensions

Blade Dia.
7 in
Arbor Size
3/4 in
Cut Width
0.057 in
Blade Diameter
7 in
Maximum Cutting Depth
1 5/8 in

Details

Item
Circular Saw Blade
Number of Teeth
64
Arbor Shape
Round
Wood Cutting Type
Combination Cutting
Diamond Knockout
No
Max. Blade Speed
1,800 RPM
Materials Cut
Ferrous Metals
Primary Material Application
Stainless Steel
Metal Cutting Type
Solid Stock, Thick Metal
Tip Material
Carbide Tipped
Maximum Blade Speed
1,800 RPM

Description

Circular Saw Blade, Blade Diameter 7 in, Arbor Size 3/4 in, Arbor Shape Round, Number of Teeth 64, Maximum Blade Speed 1,800 RPM, Maximum Cutting Depth 1 5/8 in, Primary Material Application Stainless Steel, Tip Material Carbide Tipped, Cut Width 0.057 in, Metal Cutting Type Solid Stock, Thick Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.