Zoro Homepage

Folding LED Work Light

  • Mfr # BNLB-24360

  • Zoro # G511384511


product price: $519.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Voltage
120V
Lumens
3300-5000
Battery Included / Bare Tool
Yes
Housing Material
ABS Plastic
Color
Orange/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNLB-24360
Zoro #
G511384511
UPC #
085694360241
Country of Origin
China

Details

Voltage
120V
Lumens
3300-5000
Battery Included / Bare Tool
Yes
Housing Material
ABS Plastic
Color
Orange/Black
Battery Voltage
24V
Folding
Yes

Description

Base Mount and Tripod Work Lights

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.