Portable and Inverter Generator, Gasoline, 5,000 W Rated, 5,500 W Surge, Electric Start, 30/20 A

  • Mfr # BNG5500iE

  • Zoro # G605304036


product price:  $2,012.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Engine Brand
Dinking
Fuel Type
Gasoline
Surge Watts
5,500 W
Rated Voltage
120/240V AC
Starter Type
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNG5500iE
Zoro #
G605304036
UPC #
085694373654
Country of Origin
China

Details

Engine Brand
Dinking
Item
Portable and Inverter Generator
Fuel Type
Gasoline
Generator Rated Watts
5,000 W
Surge Watts
5,500 W
Rated Voltage
120/240V AC
Starter Type
Electric
Generator Amps
30/20
Generator Run Time @ 1/2 Load
10 hr
Carbon Monoxide (CO) Sensor
No
CARB Compliant
Yes

Description

Clean and stable power for tools, electronics and appliances. All units are lightweight, versatile, and quiet. They have smart speed regulation to save fuel and are EPA certified. Features include a low oil indicator light with automatic shut-off, overload and fault indicators, rain port covers, and standard USB, duplex, and 12V DC power plugs. They can also be operated in parallel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.