Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Paddle, With Holes, Silver

  • Mfr # BNR001-120

  • Zoro # G8043245


product price: $27.99
/ea

Key Features

Type
With Holes
Color
Silver
Application
For Industrial Applications
Overall Length (In.)
24 in
Mixing Capacity
22 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNR001-120
Zoro #
G8043245
UPC #
85694750127
Country of Origin
China

Dimensions

Overall Length (In.)
24 in
Paddle Head Diameter
4 23/32 in
Chuck Size
M14
Paddle Length
24 in

Details

Item
Mixing Paddle
Type
With Holes
Color
Silver
Application
For Industrial Applications
Mixing Capacity
22 gal
Mixing Material Application
Adhesive Mortar, Filler, Mortar, Plaster, Tile Adhesive
Paddle Type
Single-Paddle
Compatible Viscosity Level
All
Compatible Stickiness Levels
All
Chuck Type
Threaded

Description

When you need to mix paint, epoxy or other liquids, the BN Products USA Mixing Paddle is the tool for the job. It will allow you to work more efficiently and save time. Made of durable materials, this mixing paddle features a silver finish that resists corrosion. The overall length of this mixing paddle is 24 in., which means it can easily reach deep into buckets and pails without requiring additional equipment. Its holes provide an increased surface area so you can achieve thorough blending results faster than ever before. The BN Products USA Mixing Paddle with Holes is an efficient solution for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.