Zoro Homepage

Mixing Paddle, With Holes, Silver

  • Mfr # BNR001-160

  • Zoro # G3151577


product price: $37.59
/ea

Key Features

Type
With Holes
Color
Silver
Overall Length (In.)
24 in
Application
For Industrial Applications
Mixing Material Application
Adhesive Mortar, Filler, Mortar, Plaster, Tile Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNR001-160
Zoro #
G3151577
UPC #
85694750165
Country of Origin
China

Dimensions

Overall Length (In.)
24 in
Paddle Head Diameter
6 19/64 in
Chuck Size
M14
Paddle Length
24 in

Details

Item
Mixing Paddle
Type
With Holes
Color
Silver
Application
For Industrial Applications
Mixing Material Application
Adhesive Mortar, Filler, Mortar, Plaster, Tile Adhesive
Mixing Capacity
22 gal
Paddle Type
Single-Paddle
Compatible Viscosity Level
All
Chuck Type
Threaded
Compatible Stickiness Levels
All

Description

This BN Products USA Mixing Paddle is the perfect tool for mixing batches of paint, epoxy, urethane and other materials. With a length of 24 in., this silver mixing paddle has an overall length that will make it easy to mix larger batches. The paddle is made from aluminum with holes, making it ideal for allowing air to escape while you are stirring your mixture. Its simple design makes it easy to clean after use. You can't go wrong with the BN Products USA Mixing Paddle when you need a reliable mixing tool on hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.