Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Paddle, With Holes, Silver

  • Mfr # BNR002-57

  • Zoro # G8040445


product price: $12.49
/ea

Key Features

Type
With Holes
Color
Silver
Overall Length (In.)
13 1/2 in
Application
For Industrial Applications
Paddle Head Diameter
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNR002-57
Zoro #
G8040445
UPC #
085694750271
Country of Origin
China

Dimensions

Overall Length (In.)
13 1/2 in
Paddle Head Diameter
2 1/4 in
Chuck Size
5/16 in
Paddle Length
13 1/2 in

Details

Item
Mixing Paddle
Type
With Holes
Color
Silver
Application
For Industrial Applications
Compatible Stickiness Levels
All
Chuck Type
Hex
Mixing Material Application
Lacquer, Paint, Ready-Mix Plaster, Thin Coating
Paddle Type
Single-Paddle
Compatible Viscosity Level
Medium
Mixing Capacity
22 gal

Description

If you are looking for a Mixing Paddle that is suitable for industrial applications, this BN Products USA BNR002-57 is the one to choose. Made of stainless steal, the mixing paddle has holes all over it to allow air into the mixture as it is being mixed. The silver finish looks great and adds to its durability. This 13 1/2 in long mixing paddle will help you mix various materials with ease. The BN Products USA Mixing Paddle will be an asset to your workstation and ensure that you get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.